Shop All Bulletin Boards
Mastervision
Cork Bulletin Board 47-13/64" W
Mfr # CA381170
Zoro # G7298405
original price:
$120.73
5% off
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$113.99
Free 30-Day Returns
Key Features
- Width 47 13/64 in
- Height 47 13/64 in
- Board Material Cork
- Board Color Natural
- Frame Color Silver
Product Information
- Brand Mastervision
- MFR # CA381170
- Zoro # G7298405
- UPC # 560375042376
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Width | 47 13/64 in |
Height | 47 13/64 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
Item | Bulletin Board |
Board Style | Push-Pin |
Mounting/Mobility Type | Wall Mounted |
For Use | Classrooms, Industrial, Office, Warehouse |
Includes | Mounting Hardware |
Board Frame Material | Aluminum |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 47 13/64 in, Height 47 13/64 in, Frame Color Silver, For Use Classrooms, Industrial, Office, Warehouse, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX EARTHWISE Recycled Hanging Folders 8-1/2 x 11", 1/5-Cut Tab, PK20 (35117)
- DYKEM Paint Marker, Medium Tip, Gold Color Family, Paint (84051)
- EDUCATIONAL INSIGHTS Math Whiz Elec Flash Card Game, Ages 6 Up, Multi (EII8899)
- TAPE LOGIC Tape LogicĀ® Labels, "Y" Regulated, 4 1/4" x 4 1/4", Black/White, 500/Roll (DL1296)
- MASTERVISION Cork Bulletin Board 23-39/64"W (CA021170)
- MASTERVISION Bulletin/Whiteboard Combination 4 ft.x6ft., Aluminum Frame (XA2702170)
- MASTERVISION Fabric Bulletin Board 18x24", Gray (FB0470608)
- MASTERVISION Earth Cork Board 24 x 36, Aluminum (CA031790)
- MASTERVISION Earth Cork Board 36 x 48, Aluminum (CA051790)
- MASTERVISION Earth Cork Board 24x36, Wood Frame (SB0420001233)
- QUARTET Fabric Bulletin Board 36"H x 48"W (B444M)
- Mastervision Bulletin Boards