Shop All Bulletin Boards
Mastervision
Cork Bulletin Board 47-13/64" W
Mfr # CA051170
Zoro # G7298448
Sold in multiples of 2 for $115.78
$115.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 47 13/64 in
- Height 35 13/32 in
- Board Material Cork
- Board Color Natural
Product Information
- Brand Mastervision
- MFR # CA051170
- Zoro # G7298448
- UPC # 560375042253
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Width | 47 13/64 in |
Height | 35 13/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
Item | Bulletin Board |
Board Frame Material | Aluminum |
Includes | Mounting Hardware |
For Use | Classrooms, Industrial, Office, Warehouse |
Mounting/Mobility Type | Wall Mounted |
Board Style | Push-Pin |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 47 13/64 in, Height 35 13/32 in, Frame Color Silver, For Use Classrooms, Industrial, Office, Warehouse, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 36"x48" Magnetic Porcelain Whiteboard (UNVCR0801850)
- SCHOOL SMART BINDER POLY ENVELOPES ASST COLORS PACK OF 5 - PK (1364506)
- PILOT UPC BeGreen B2P Retractable Gel Pen .7mm Black (31600)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (812mm ID)- 1/2" x 100ft- Black (WLFR-J-050-100)
- MASTERVISION Earth Cork Board 24 x 36, Aluminum (CA031790)
- MASTERVISION Cork Bulletin Board 70-13/16"W x 47-13/64"H (CA2711721)
- MASTERVISION Cork Bulletin Board 35-13/32"W, Frame Color: Oak (MC070014231)
- MASTERVISION Self-Stick Easel Pad, White, PK2 (FL1218207)
- MASTERVISION Earth Cork Board 36 x 48, Aluminum (CA051790)
- MASTERVISION Cork Bulletin Board 70-13/16"W (SF352001239)
- QUARTET Cork Bulletin Board 36"H x 48"W (B244LC)
- Mastervision Bulletin Boards