Shop All Dry Erase Boards
Mastervision
80"x38" Steel Dry Erase Board, Aluminum Frame
Mfr # QR5203
Zoro # G7313997
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Board Color White
- Dry Erase Surface Type Steel
- Mounting/Mobility Type Mobile/Casters
Product Information
- Brand Mastervision
- MFR # QR5203
- Zoro # G7313997
- UPC # 560375010627
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 80 in |
Dry Erase Width | 38 in |
Adjustable Height Range | Not Adjustable |
Depth | 24 in |
Height | 80" |
Width | 38" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Mobile/Casters |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Color | Gray |
Includes | Mounting hardware |
Frame Material | Aluminum |
Corner Shape | Square |
Standards | TAA Compliant |
Features | Casters, Marker Tray |
Assembly | Assembly Required |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 80 in, Dry Erase Width 38 in, Depth 24 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Gray, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes Mounting Hardware, Standards TAA Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Carton, 24in L x 12in W x 12in D (49J997)
- SCOTCH Scotch TP3854-100 Letter size thermal laminating pouches 3 mil 11.5 x 9 100 per pack (TP3854-100)
- ZORO SELECT Natural Kraft Paper 36 In. x 24", 30 lb. Basis Weight, Pk830 (5PGR1)
- MELISSA & DOUG Bowling Friends Preschool Playset (9160)
- MASTERVISION 80"x76" Steel Dry Erase Board, Aluminum Frame (QR5507)
- MASTERVISION 24"x36" Magnetic Whiteboard (CR0601170MV)
- MASTERVISION Dry Erase Board 4x6 White (MA2700790)
- MASTERVISION 48"x96" Magnetic Dry Erase Board, Black Frame (MVI210401)
- MASTERVISION 35-13/32"x47-13/64" Melamine Dry Erase Board, Aluminum Frame (MA0512170MV)
- MASTERVISION 23-39/64"x35-13/32" Magnetic Steel Whiteboard, Yellow (MA0315177)
- GHENT 48-5/8"x96-5/8" Plastic Dry Erase Board, Gloss (M2-48-4)
- Mastervision Dry Erase Boards