Shop All Dry Erase Boards
Mastervision
48"x96" Magnetic Dry Erase Board
Mfr # CR1520790
Zoro # G9537407
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$589.99
Free 30-Day Returns
Key Features
- Dry Erase Height 48"
- Dry Erase Width 96"
Product Information
- Brand Mastervision
- MFR # CR1520790
- Zoro # G9537407
- UPC # 00829161152980
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 96" |
Details
Item | Magnetic Dry Erase Board,4 ft.x8ft. |
Description
Magnetic Dry Erase Board,4 ft.x8ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry Erase Marker Set, Chisel/Fine Tip, Assorted Colors Low Odor (80054)
- PCI Pci Brother Tn436Bk Tn-436Bk Black Toner (TN-436BK-PCI)
- SEALER SALES Replacement Kit for KF-405HC (RK-16HC5-KF-405HC)
- FISKARS SCISSORS PLSTC RED 8""OL (194500-1008)
- MASTERVISION 18"x24" Melamine Dry Erase Board (MA0212170MV)
- MASTERVISION Magnetic Dry-Erase Board, Black MDF Frame, 18" X 24" (MM040011619)
- MASTERVISION 23-39/64"x35-13/32" Magnetic Steel Whiteboard, Yellow (MA0315177)
- MASTERVISION Gridded Magnetic Porcelain Planning Board, 1 x 2 Grid, 72 x 48, Aluminum Frame (CR1230830)
- MASTERVISION Dry Erase Board, 47-13/64" H, 70-13/16" W (MA2712170MV)
- MASTERVISION Combination Board, Fabric, Magnetic Dry-Erase, 24"Wx18"H, BK (BVCMX04433168)
- QUARTET 48"x72" Melamine Whiteboard, Aluminum Frame (S537)
- Mastervision Dry Erase Boards