Shop All Dry Erase Boards
Mastervision
37-51/64"x50-13/64" Magnetic Steel Whiteboard, Aluminum Frame
Mfr # GA0597830
Zoro # G7298481
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Calendar Planning Board
- Board Properties Magnetic
- Dry Erase Height 38 in
- Board Color White/Gray
- Dry Erase Surface Type Steel
Product Information
- Brand Mastervision
- MFR # GA0597830
- Zoro # G7298481
- UPC # 560375007399
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 38 in |
Dry Erase Width | 50 in |
Adjustable Height Range | Not Adjustable |
Depth | 1" |
Width | 50-13/64" |
Height | 37-13/16" |
Details
Dry Erase Product Grouping | Calendar Planning Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White/Gray |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Color | Silver |
Columns Across | 8 |
Number of Rows | 30 |
Number of Months | 0 |
Includes | Mounting System |
Corner Shape | Square |
Frame Material | Aluminum |
Standards | TAA Compliant |
Description
Calendar Planning Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Steel, Dry Erase Height 38 in, Dry Erase Width 50 in, Dry Erase Surface Finish Matte, Includes Mounting System, Board Frame Material Aluminum, Number of Months 0, Columns Across 8, Number of Rows 30, Board Color White/Gray, Frame Color Silver, Dry Erase Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Panel Wall Clips, Jumbo, 60 Sheet Capacity, 10/BX, Assorted 10PK (AVT75341)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (90900)
- PAPERPRO inREACH™+25 12.5" Long Reach Stapler, Silver/Black (1610)
- GLOBAL INDUSTRIAL Magnetic Dry Erase White Board - Steel Surface - Aluminum Frame - 36 x 24 (B880023)
- MASTERVISION 25-63/64"x42-21/64" Magnetic Steel Dry Erase Board, Aluminum Frame (GA0397830)
- MASTERVISION 24"x36" Glass Whiteboard, Dry Erase Height: 24" (GL070101)
- MASTERVISION Dry Erase Board 4x6 White (MA2700790)
- MASTERVISION 36"x48" Magnetic Steel Planning Whiteboard, Aluminum Frame (GA05108830A)
- MASTERVISION Earth Ceramic Dry Erase Board, 36x48, Aluminum Frame (CR0820030)
- MASTERVISION 12"x24" Magnetic Planning Dry Erase Board, Aluminum Frame (MA0392830)
- BEST-RITE 48"x72" Magnetic Porcelain Whiteboard (2R2AG)
- Mastervision Dry Erase Boards