Shop All Dry Erase Boards
Mastervision
37-51/64"x50-13/64" Magnetic Steel Whiteboard, Aluminum Frame
Mfr # GA05105830
Zoro # G7298341
original price:
$194.99
12% off
new price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Calendar Planning Board
- Board Properties Magnetic
- Dry Erase Height 38 in
- Dry Erase Width 50 in
- Board Color White/Gray
Product Information
- Brand Mastervision
- MFR # GA05105830
- Zoro # G7298341
- UPC # 560375007467
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 38 in |
Dry Erase Width | 50 in |
Adjustable Height Range | Not Adjustable |
Depth | 64/64" |
Width | 50-13/64" |
Height | 37-13/16" |
Details
Dry Erase Product Grouping | Calendar Planning Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White/Gray |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Color | Silver |
Number of Rows | 10 |
Number of Months | 4 |
Includes | Mounting System |
Columns Across | 14 |
Standards | TAA Compliant |
Frame Material | Aluminum |
Corner Shape | Square |
Description
Calendar Planning Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Steel, Dry Erase Height 38 in, Dry Erase Width 50 in, Dry Erase Surface Finish Matte, Includes Mounting System, Board Frame Material Aluminum, Number of Months 4, Columns Across 12, Number of Rows 10, Board Color White/Gray, Frame Color Silver, Dry Erase Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Reverse Tuck Folding Cartons, 7 1/4" x 2" x 7 1/4", White, 250/Case (RTC57W)
- PACON Paper Roll, 48"x50ft., Magenta (57345)
- PARTNERS BRAND 4" x 6" Reclosable Polypro Bags, 4 mil, Clear, PK 1000 (PZ210)
- AIGNER INDEX 1-11/16"x 4" Laser Insert Sheet, Pk50 (LI20412)
- MASTERVISION 48"x96" Magnetic Dry Erase Board (CR1520790)
- MASTERVISION Earth Easy Dry Erase Board 36x48", White (MA0500790)
- MASTERVISION 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (MB0707186P)
- MASTERVISION Lacquered Steel Board, Aluminum Frame (MA2707170)
- MASTERVISION Dry Erase Board, 47-13/64" H, 70-13/16" W (MA2712170MV)
- MASTERVISION Dry Erase Board, 47-13/64" H, 70-13/16" W (MA2707170)
- LUXOR 60" x 40" Mobile Whiteboard (MB6040WW)
- Mastervision Dry Erase Boards