Shop All Dry Erase Boards
Mastervision
35-13/32"x47-13/64" Magnetic Steel Dry Erase Board, Aluminum Frame
Mfr # MA0507170
Zoro # G7346206
product price: $90.25
/ea
Sold in multiples of 3 for $270.75
Free Shipping & Returns
$270.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 35 13/32 in
- Board Color White
Product Information
- Brand Mastervision
- MFR # MA0507170
- Zoro # G7346206
- UPC # 560375011747
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 35 13/32 in |
Dry Erase Width | 47 13/64 in |
Adjustable Height Range | Not Adjustable |
Depth | 1/2 in |
Height | 35-13/32" |
Width | 47-13/64" |
Details
Promotion Restriction | Not eligible for promotion |
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Color | Gray |
Includes | Mounting hardware |
Frame Material | Aluminum |
Standards | TAA Compliant |
Corner Shape | Square |
Features | Pen Tray, Stain Resistant |
Board Material | Lacquered Steel |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 35 13/32 in, Dry Erase Width 47 13/64 in, Depth 1/2 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Gray, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes Mounting Hardware, Standards TAA Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Hanging Folder, 11 Pt., 1/5 Cut, Legal, 25/BX, Green PK (BSN43570)
- QUARTET 48"x96" Magnetic Glass Dry Erase Board, Gloss (G9648B-A)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 16", Kraft, 15/Bundle (493U10)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT600 Series (ZT61042-T010200Z)
- MASTERVISION 23-5/8"x17-23/32" Magnetic Steel Whiteboard, Aluminum Frame (MA0207170)
- MASTERVISION Dry Erase Board, 47-13/64" H, 70-13/16" W (MA2707170)
- MASTERVISION 47-13/64"x94-1/2" Magnetic Steel Dry Erase Board, Aluminum Frame (MA2107170)
- MASTERVISION 35-13/32"x59" Melamine Dry Erase Board, Aluminum Frame (MA1512170MV)
- MASTERVISION 36"x48" Magnetic Dry Erase Board, Aluminum Frame (MA0507790)
- MASTERVISION 24"x36" In-Out Planning Dry Erase Board (GA01110830)
- FLIPSIDE Rectangular Dry Erase Answer Paddle, 8" x 9.75", PK12 (10039)
- Mastervision Dry Erase Boards