Shop All Dry Erase Boards
Mastervision
24"x36" In-Out Planning Dry Erase Board
Mfr # GA01110830
Zoro # G7195198
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 24"
- Dry Erase Width 36"
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase In/Out
- Board Frame Material Aluminum
Product Information
- Brand Mastervision
- MFR # GA01110830
- Zoro # G7195198
- UPC # 560375007320
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24" |
Dry Erase Width | 36" |
Height | 24" |
Board Width | 36" |
Details
Item | Dry Erase Board,In-Out,36x24",White |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase In/Out |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | Mounting Kit |
Standards | ISO 9001-2008 |
Board Material | Gold Ultra Enameled Steel |
Grid Rows | 18 |
Description
Dry Erase Board,In-Out,36x24",White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS 8 x 5" Single Subject Wirebound Notebook (TOP74108)
- POST-IT FLAGS, POST-IT, 1"", 100CT, GN PK (MMM680GN2)
- TABBIES Protector End Tab Folder 8x2", Clear, PK100 (68386)
- ZORO SELECT 26" x 22" Equipment Cover, 1 mil, Clear, PK 250 (5CPG1)
- MASTERVISION Calendar Dry Erase Board 3"-1, Gray (MB3507186)
- MASTERVISION Value Lacquered Steel Magnetic Dry Erase Board, 36 x 48, White, Aluminum Frame (MA0507170)
- MASTERVISION 24"x36" Magnetic Whiteboard (CR0601170MV)
- MASTERVISION 25-63/64"x42-21/64" Magnetic Steel Dry Erase Board, Aluminum Frame (GA0396830)
- MASTERVISION 78"x30" Steel Dry Erase Board, Black Frame (EA48062119)
- MASTERVISION Dry Erase Board, 47-13/64" H, 70-13/16" W (MA2707170)
- QUARTET 36"x48" Melamine Whiteboard, Gloss (S574GGS)
- Mastervision Dry Erase Boards