Shop All Dry Erase Boards
Mastervision
24"x36" Glass Whiteboard, Dry Erase Height: 24"
Mfr # GL070101
Zoro # G0057248
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 24"
- Dry Erase Width 36"
- Board Color Opaque White
- Dry Erase Surface Type Glass
- Standards ISO 9001-2008
Product Information
- Brand Mastervision
- MFR # GL070101
- Zoro # G0057248
- UPC # 560375011303
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24" |
Dry Erase Width | 36" |
Height | 24" |
Size | 24" x 36" |
Board Width | 36" |
Details
Item | Magnetic Glass Dry Erase Board |
Board Color | Opaque White |
Dry Erase Surface Type | Glass |
Standards | ISO 9001-2008 |
Board Material | Glass |
Weight | 17.3 lbs |
Description
Board,Glass,24"X 36
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Medium Tip, Blue Color Family, 144 PK (81225)
- BETTER OFFICE PRODUCTS Thank You Cards & Envelopes, Gold Metallic Foil, Thanks a Million!, All Occasions, 36PK (64529)
- DYMO Label Maker 260, Mac/PC, 2 Lines, Silver (DYM1815990)
- WESTWARD Stick Carton Staples, 1/2" Leg Length, 1/2" Crown, PK25000 (4PMG7)
- MASTERVISION 36"x48" Glass Dry Erase Board (GL080101)
- MASTERVISION 2 ft.x3ft. Dry Erase Board (MA0300790)
- MASTERVISION 24"x36" Magnetic Whiteboard (GA02109830)
- MASTERVISION 35-13/32"x47-13/64" Melamine Dry Erase Board, Aluminum Frame (MA0512170MV)
- MASTERVISION Combination Board, Dry-Erase/Cork, 36"Wx48"Lx1/2"H, Multi (BVCXA0502170)
- MASTERVISION Magnetic Glass Dry-Erase Board, 36" X 48" (GL080107)
- QUARTET 24"x36" Magnetic Steel Dry Erase Board (ECM32EUA)
- Mastervision Dry Erase Boards