Shop All Bulletin Boards
Mastervision
24x36" Fabric Bulletin Board, Black
Mfr # MVI030301
Zoro # G6244616
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Height 24"
- Board Type Bulletin
- Board Material Fabric
- Board Color Black
Product Information
- Brand Mastervision
- MFR # MVI030301
- Zoro # G6244616
- UPC # 560375093613
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Width | 36" |
Height | 24" |
Depth | 0.7" |
Board Width | 36" |
Board Height | 24" |
Details
Board Type | Bulletin |
Board Material | Fabric |
Board Color | Black |
Frame Color | Aluminum/Black |
Mounting Type | Hardware (Included) |
Frame Material | Aluminum |
Includes Mounting Hardware | Hardware Included |
Item | Boards |
For Use | Planning; Meetings; Conference Rooms; Schools |
Material | Aluminum |
Includes | Mounting Kit |
Color | Black |
Weight | 8.36 lbs |
Standards | ISO 9001-2008 |
Description
Black Fabric Bulletin Board,24x36,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Printable Labels, 1" W x 0.5" H, White (THT-59-533-2.5-SC)
- PRIME-LINE Lock Mailbox 5Cam Assort (S4533)
- TAPE LOGIC Tape Logic® Labels, "Top Load Only", 3" x 5", Fluorescent Red, 500/Roll (DL2681)
- CHARLES LEONARD Binder Clips, Large, 1" Capacity, Black/Silver, 12 Per Box, PK10 (BC10)
- MASTERVISION Bulletin/Whiteboard Combination 3 ft.x4ft., Aluminum Frame (XA0502170)
- MASTERVISION Earth Cork Board 18x24, Aluminum (CA021790)
- MASTERVISION Bulletin/Whiteboard Combination 4 ft.x6ft., Aluminum Frame (XA2702170)
- MASTERVISION Cork Bulletin Board 53-13/32"Wx39-3/8"H (CA1511721)
- MASTERVISION Bulletin Board, Cork, 94-1/2" W (SF362001233)
- MASTERVISION Bulletin/Whiteboard Combination 3 ft x 4 ft, Blue (XA0522830)
- GHENT Ghent 4' x 10' Bulletin Board - Natural Cork Surface - Silver Frame (AK410)
- Mastervision Bulletin Boards