Shop All Dry Erase Boards
Mastervision
23-39/64"x35-13/32" Magnetic Steel Whiteboard, Yellow
Mfr # MA0315177
Zoro # G7309517
product price: $77.35
/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 23 39/64 in
- Board Color White
- Dry Erase Surface Type Steel
Product Information
- Brand Mastervision
- MFR # MA0315177
- Zoro # G7309517
- UPC # 560375011686
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 23 39/64 in |
Dry Erase Width | 35 13/32 in |
Adjustable Height Range | Not Adjustable |
Depth | 1/2 in |
Width | 35-13/32" |
Height | 23-39/64" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Color | Yellow |
Frame Material | Aluminum |
Corner Shape | Square |
Standards | TAA Compliant |
Includes | Mounting hardware |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 23 39/64 in, Dry Erase Width 35 13/32 in, Depth 1/2 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Yellow, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes Mounting Hardware, Standards TAA Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS 8-1/2" Household Scissor (W812)
- 3M 3M MMM663YW Sticky note Pop-Up Note Pads 300 Per Pack; 5 x 8 in. (MMM663YW)
- SCOTCH Tape, DispnSilver, Transp, 1/2x450 (144)
- AVERY Laser Labels, Mailing, 1inx2-5/8in, 3000/BX, White; LABEL, EZPEEL, LSR, 1X2.6, WE (5160)
- MASTERVISION 47-13/64"x94-1/2" Magnetic Steel Dry Erase Board, Aluminum Frame (MA2107170)
- MASTERVISION 23-39/64"x35-13/32" Magnetic Steel Whiteboard, Aluminum Frame (MA0307170)
- MASTERVISION 23-5/8"x17-23/32" Magnetic Steel Whiteboard, Aluminum Frame (MA0207170)
- MASTERVISION 12"x36" Dry Erase Cubicle Board, Black Frame (MA16007705)
- MASTERVISION 48"x96" Magnetic Dry Erase Board (CR1520790)
- MASTERVISION Dry Erase Board 4x6 White (MA2700790)
- MASTERVISION 24"x36" Magnetic Steel Dry Erase Board, Matte (BVCMA0392830)
- Mastervision Dry Erase Boards