Shop All Dry Erase Boards
Mastervision
18"x24" Melamine Dry Erase Board
Mfr # MA0212170MV
Zoro # G6244780
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 18"
- Dry Erase Width 24"
- Board Color White
- Dry Erase Surface Type Melamine
- Board Frame Material Aluminum
Product Information
- Brand Mastervision
- MFR # MA0212170MV
- Zoro # G6244780
- UPC # 560375011006
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 18" |
Dry Erase Width | 24" |
Depth | 0.75" |
Height | 24" |
Board Width | 18" |
Details
Item | Dry Erase Board,Melamine,18x24" |
Board Color | White |
Dry Erase Surface Type | Melamine |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | Snap-On Pen Tray; (4) Corner Mounting Kit; Instructions |
Standards | ISO Compliant |
Board Material | Melamine |
Mounting Details | Easy 4-Corner Mounting Kit (Included) |
Weight | 5.47 lbs |
Description
Dry Erase Board,Melamine,18x24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Carton Sealing Tape, Clear, 2-53/64in, PK24 (371)
- SOUTHWORTH Paper, Parchment, 24No, Copper, PK500 (894C)
- AK Balance Draft Shield, 13 In. L, 13 In. W (50029)
- CYNAMED EMT Medical Shears, 7.25", Neon Orange (CYZR-0063)
- MASTERVISION Easy-Clean Dry Erase Board 18x24, White (MA0200790)
- MASTERVISION 36"x24" Magnetic Steel In/Out Dry Erase Board, Gray Frame (GA02109830)
- MASTERVISION 24"x36" Magnetic Whiteboard, Aluminum Frame (MA0307790)
- MASTERVISION Magnetic Glass Dry-Erase Board, 48" X 72" (GL120107)
- MASTERVISION 12"x24" Magnetic Planning Dry Erase Board, Aluminum Frame (MA0392830)
- MASTERVISION Value Lacquered Steel Magnetic Dry Erase Board, 36 x 48, White, Aluminum Frame (MA0507170)
- ICEBERG 46"x96" Magnetic Steel Whiteboard (31280)
- Mastervision Dry Erase Boards