Shop All Dry Erase Boards
Mastervision
12"x36" Dry Erase Cubicle Board, Black Frame
Mfr # MA16007705
Zoro # G9538560
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Width 36"
Product Information
- Brand Mastervision
- MFR # MA16007705
- Zoro # G9538560
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 12" |
Dry Erase Width | 36" |
Details
Item | Dry Erase Cubicle Board,1 ft.x3ft.,Black |
Description
Dry Erase Cubicle Board,1 ft.x3ft.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Compact Bench Scale 5000g Capacity (CQT 5000)
- ADAMS SC1182 7 5/8in x 11in 2-Part Carbonless Spiral Bound Money and Rent Receipt Book (559SC1182)
- BROTHER High Yield Magenta Toner Cartridge 4K YLD (TN433M)
- ZORO SELECT Stretch Wrap, LLDPE, 6000 ft. L, 20" W (56HG34)
- MASTERVISION 24"x36" Magnetic Whiteboard (CR0601170MV)
- MASTERVISION Magnetic Dry Erase Board, 11 x 14, White Plastic Frame (CLK030203)
- MASTERVISION Magnetic Glass Dry-Erase Board, 36" X 48" (GL080107)
- MASTERVISION 36"x24" Dry Erase Planner- Twelve Months, Aluminum (GA03106830)
- MASTERVISION 48"x96" Magnetic Dry Erase Board (CR1520790)
- MASTERVISION Combination Board, Fabric, Magnetic Dry-Erase, 24"Wx18"H, BK (BVCMX04433168)
- QUARTET Infinity Magnetic Glass Marker Board, 48 x 36, White (G4836W)
- Mastervision Dry Erase Boards