Shop All Dry Erase Boards
Mastervision
12"x24" Magnetic Planning Dry Erase Board, Aluminum Frame
Mfr # MA0392830
Zoro # G9537851
$67.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 12"
- Overall Width 36"
- Overall Height 24"
Product Information
- Brand Mastervision
- MFR # MA0392830
- Zoro # G9537851
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 12" |
Dry Erase Width | 24" |
Overall Width | 36" |
Overall Height | 24" |
Details
Item | Magnetic Planner Board,1x2ft. |
Description
Magnetic Planner Board,1x2ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK C341XM0 Extra Hi-Yield Return Program Toner Cartridge, 4500 PY, Mgnta (C341XM0)
- COOLCRAFTS Colored File Folders; .33 Cut One-Ply Top Tab; Letter; Red, 100PK (CO883731)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Pink (63611)
- TOSHIBA Toshiba Cyan Toner Cartridge, 33,600 Yield (TFC200UC)
- MASTERVISION 12"x12" Magnetic Planning Dry Erase Board, Aluminum Frame (CR0894830)
- MASTERVISION 48"x96" Dry Erase Board (MA2100790)
- MASTERVISION 36"x48" Magnetic Dry Erase Board, Black Frame (MVI050401)
- MASTERVISION 48"x72" Magnetic Steel Planning Board, Aluminum Frame (MA2792830)
- MASTERVISION Dry Erase Board, 48" H, 36" W (RQR0221)
- MASTERVISION 36"x24" Dry Erase Planner- Twelve Months, Aluminum (GA03106830)
- U BRANDS UBrands UBR Glass Dry Erase Marker (2913U0012)
- Mastervision Dry Erase Boards