Shop All Carbide Burs
Mastercut Tool
M17000 12.7x22x6x70.5 28° Pointed Cone Doublecut
Mfr # SM-5MMDC
Zoro # G100591115
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SM
- Finish Uncoated
- System Of Measurement Metric
- OD (Decimal) 0.5
- Bur Angle 28°
Product Information
- Brand Mastercut Tool
- MFR # SM-5MMDC
- Zoro # G100591115
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SM |
Finish | Uncoated |
System Of Measurement | Metric |
OD (Decimal) | 0.5 |
Cut Type | Doublecut |
Bur Angle | 28° |
SHK (Decimal) | 0.2362 |
Single End Double End | Single End |
LOC (Decimal) | 0.866 |
OAL (Decimal) | 2.776 |
OD (Metric) | 12.7 |
LOC (Metric) | 22 |
SHK (Metric) | 6 |
OAL (Metric) | 70.5 |
OD (Fractional) | 12.7 |
LOC (Fractional) | 22 |
SHK (Fractional) | 6 |
OAL (Fractional) | 70.5 |
Description
M17000 12.7x22x6x67 28 Pointed Cone Doublecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23606 SAIT.M.X.™ Thin Metal Cutting Cut-Off Wheels (Type 1/Type 41 Flat) 6" x .045" x 7/8", 50-Pack (23606)
- VSM Abrasive Belt, 100 Grt, Ceramic, 37x60", PK2, Coated, 37" W, 60" L, 100 Grit, Fine, Ceramic, XK870X (289366)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 3in, Coarse (7000120967)
- MIRKA Mesh Grip Disc, 5in, 600 Grit, Ceramic, PK50 (AC-232-600)
- MASTERCUT TOOL 16900 3/8x5/8x1/4x2-33/64 28° Included Pointed Cone Doublecut (SM-4DC)
- MASTERCUT TOOL 1/4x1-1/4x1/4x3 Doublecut Piloted Diemill, PowerA (22200-1)
- MASTERCUT TOOL 1/2x1x1/4x2-3/4 Cylinder Endcut Doublecut, PowerT (SB-5DC-2)
- MASTERCUT TOOL 09800 3/8x3/4x1/4x2-1/2 Radius Tree Doublecut (SF-3DC)
- MASTERCUT TOOL 12300 5/16x3/4x1/4x2-1/2 Flame Doublecut (SH-2DC)
- MASTERCUT TOOL M15903 3x8.9x3x38 12° Pointed Cone Diamond Cut (SM-41MMDM)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/4 (19D823)
- Mastercut Tool Carbide Burs