Shop All Chamfer Cutters
Mastercut Tool
8x8x64 4FL 90° Staggered Tooth Chamfering Tool, PowerA
Mfr # 781-208-1
Zoro # G900578873
$28.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.315
- SHK (Decimal) 0.315
- OAL (Decimal) 2.52
- OD (Metric) 8
Product Information
- Brand Mastercut Tool
- MFR # 781-208-1
- Zoro # G900578873
- Country of Origin United States
- Category Chamfer Cutters
Details
Single End Double End | Single End |
OD (Decimal) | 0.315 |
SHK (Decimal) | 0.315 |
OAL (Decimal) | 2.52 |
OD (Metric) | 8 |
SHK (Metric) | 8 |
OAL (Metric) | 64 |
OD (Fractional) | 8 |
SHK (Fractional) | 8 |
OAL (Fractional) | 64 |
Description
8x8x64 4FL 90 Staggered Tooth Chamfering Tool, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/4", 3/8" Drive Adj T-Handle Speed Set, 2 pcs (9727)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 53/64 (52453)
- PERFORMANCE TOOL ADJUSTABLE WRNCH 6""X3/4"" (W6C)
- DIAMOND VANTAGE Wet Presstress Concrete Core Bit (P02016JWZGH)
- H & H INDUSTRIAL PRODUCTS 1/2 X 1/8 X 3/8 X 2-1/8 45 Degree HSS Single Angle Chamfer Cutter (2006-0381)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (871845)
- H & H INDUSTRIAL PRODUCTS 1 X 5/16 X 1/2 X 2-1/2 45 Degree HSS Single Angle Chamfer Cutter (2006-0385)
- HARVEY TOOL 1/2 in. Head dia. x 0.0880 in. LOC x 1-1/2 Neck x 45 deg. Carbide Back Chamfer Cutter, 6 Flute (938280-C3)
- MARTINDALE ELECTRIC E-Z Chamfer with Plastic Handle & 3 Triangular H.S.S. Inserts 60 Deg. (SLSC74PTKIT)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Pointed, 3.000 (900245)
- Mastercut Tool Milling Cutters