Shop All Carbide End Mills
Mastercut Tool
5/16x7/8x5/16x2-1/2 2FL Square Endmill
Mfr # 209-238
Zoro # G500599193
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Finish Uncoated
- Helix Angle 30°
- Cutting Direction Right Hand
Product Information
- Brand Mastercut Tool
- MFR # 209-238
- Zoro # G500599193
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish | Uncoated |
Helix Angle | 30° |
Cutting Direction | Right Hand |
System of Measurement | Imperial |
Shape | Square |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.3125 |
LOC (Decimal) | 0.875 |
SHK (Decimal) | 0.3125 |
OAL (Decimal) | 2.5 |
OD (Metric) | 7.938 |
LOC (Metric) | 22.225 |
SHK (Metric) | 7.938 |
OAL (Metric) | 63.5 |
OD (Fractional) | 5/16 |
LOC (Fractional) | 7/8 |
SHK (Fractional) | 5/16 |
OAL (Fractional) | 2-1/2 |
Description
5/16x7/8x5/16x2-1/2 2FL Square Endmill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Diagonal Cutting Pliers, Telephone Work Pliers, Type D-6, 6-Inch (72192)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62051)
- MAG-MATE Magnetic Pickup, Flex, Bend, 20 In, 7 lb (929S)
- KD TOOLS Hex Bit Socket 6mm 1/4" Drive (80166)
- MASTERCUT TOOL 1/8x1x1/8x3 2FL Square Long Endmill (204-206)
- MASTERCUT TOOL 1/32x3/32x1/8x1-1/2 4FL Ball Endmill, PowerA (211-002-1)
- MASTERCUT TOOL 3/4x1-1/2x3/4x4 4FL Ball Endmill, PowerA (211-070-1)
- MASTERCUT TOOL 1/8x3/4x1/8x2 2FL Square Long Endmill (204-204)
- MASTERCUT TOOL 2x4x3x38 4FL Square Double End Stubmill, PowerT (302-306-2)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL Square Endmill, PowerA (209-230-1)
- MICRO 100 Carbide End Mill, 1/16, Cut 1/8, 4 FLT (SEM-062-04X)
- Mastercut Tool Carbide End Mills