Shop All Router Bits
Mastercut Tool
3/16x3/8x3/16x2 1FL O-Flute Upcut Spiral (Soft Plastics) Crescent End WRouter
Mfr # 801-016
Zoro # G100634775
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1875
- LOC (Decimal) 0.375
- SHK (Decimal) 0.1875
- OAL (Decimal) 2
Product Information
- Brand Mastercut Tool
- MFR # 801-016
- Zoro # G100634775
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.1875 |
LOC (Decimal) | 0.375 |
SHK (Decimal) | 0.1875 |
OAL (Decimal) | 2 |
OD (Metric) | 4.763 |
LOC (Metric) | 9.525 |
SHK (Metric) | 4.763 |
OAL (Metric) | 50.8 |
OD (Fractional) | 3/16 |
LOC (Fractional) | 3/8 |
SHK (Fractional) | 3/16 |
OAL (Fractional) | 2 |
Description
3/16x3/8x3/16x2 1FL "O" Flute Upcut Spiral (Soft Plastics) Crescent End WRouter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT Bandsaw Blade, 62 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (525243)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #35 (45705)
- CLE-LINE #30 Cobalt 135 Deg. Jobber Length Drill Bit (C23404)
- PROTO 1/4 in Drive, 9mm Triple Square Metric Socket, 12 Points (J4709LTM)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Downcut Spiral Crescent End WRouter (801-412)
- MASTERCUT TOOL 1/8x1/2x1/8x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-308)
- MASTERCUT TOOL .200x1/4x1/4x1-1/2 7° Bevel Laminate Trimmer (Plastic Laminates) (822-006)
- MASTERCUT TOOL 1/4x1/4x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-004)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 Diamond Bur Fiberglass Finishers (Hard Plastics) Drill End WRouter (822-102)
- MASTERCUT TOOL 3/8x1-1/8x.495x3/8x3 2FL Compression Endmill End WRouter (810-002)
- FREUD Biscuit Joining Set, 1-27/32" dia. (99-041)
- Mastercut Tool Router Bits