Shop All Carbide End Mills
Mastercut Tool
2x4x3x38 4FL Square Double End Stubmill, PowerT
Mfr # 302-306-2
Zoro # G800600186
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish PowerT
- Helix Angle 30°
- Cutting Direction Right Hand
Product Information
- Brand Mastercut Tool
- MFR # 302-306-2
- Zoro # G800600186
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Metric |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish | PowerT |
Helix Angle | 30° |
Cutting Direction | Right Hand |
System of Measurement | Metric |
Shape | Square |
Single End Double End End | Double End |
Single End Double End | Double End |
OD (Decimal) | 0.0787 |
LOC (Decimal) | 0.158 |
SHK (Decimal) | 0.1181 |
OAL (Decimal) | 1.496 |
OD (Metric) | 2 |
LOC (Metric) | 4 |
SHK (Metric) | 3 |
OAL (Metric) | 38 |
OD (Fractional) | 2 |
LOC (Fractional) | 4 |
SHK (Fractional) | 3 |
OAL (Fractional) | 38 |
Description
2x4x3x38 4FL Square Double End Stubmill, PowerT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mandrel, Coarse, M6, For Use With 5TUW4 (5PWY1)
- CLE-LINE Band Saw Blade, 13 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (C254440WTL)
- CLE-LINE Mechanics Length Drill Bit, Drill Bit Size 5/16 in, 135 Degrees, High Speed Steel, Black Oxide (C23846)
- SUPERBAGLINE Superbagline QSB17 Natural Contractor Waist Apron - Pack of 25 (QSB17)
- MASTERCUT TOOL 3x12x3x38 3FL Square Endmill, PowerA (310-210-1)
- MASTERCUT TOOL 8x19x8x63 2FL 2.00mm Corner Radius Endmill, PowerA (309-456-1)
- MASTERCUT TOOL 1x1-1/2x1x4 2FL .045 Corner Radius Endmill (209-484)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL Square Endmill, PowerT (209-230-2)
- MASTERCUT TOOL 8x25x8x75 4FL Square Long Endmill, PowerA (306-210-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 2FL 90° DrillMill (214-002)
- KODIAK CUTTING TOOLS 0.008 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522715)
- Mastercut Tool End Mills