Shop All Carbide End Mills
Mastercut Tool
1/8x1/2x1/8x1-1/2 2FL 90° DrillMill
Mfr # 214-002
Zoro # G700605557
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Drill Point
- Finish Uncoated
- Cutting Direction Right Hand
- Helix Angle 30°
Product Information
- Brand Mastercut Tool
- MFR # 214-002
- Zoro # G700605557
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Number of Flutes | 2 |
End Mill Style | Drill Point |
Finish | Uncoated |
Cutting Direction | Right Hand |
Helix Angle | 30° |
System of Measurement | Imperial |
Shape | Drill Point |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.125 |
LOC (Decimal) | 0.5 |
SHK (Decimal) | 0.125 |
OAL (Decimal) | 1.5 |
OD (Metric) | 3.175 |
LOC (Metric) | 12.7 |
SHK (Metric) | 3.175 |
OAL (Metric) | 38.1 |
OD (Fractional) | 1/8 |
LOC (Fractional) | 1/2 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 1-1/2 |
Description
1/8x1/2x1/8x1-1/2 2FL 90 DrillMill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Square Recess #3 Insert Bits (2 PK) (48-32-4423)
- MILWAUKEE TOOL Molded Sprocket (31-88-0010)
- TRUPER 3Lb Cross Peen Hammer (CRP3HC)
- CRAFTSMAN V20 Cordless Reciprocating Saw Kit (CMCS300M1)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 4FL .015 Corner Radius Endmill, PowerA (211-441-1)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL 90° DrillMill (214-006)
- MASTERCUT TOOL 3x12x3x38 3FL Square Endmill (310-210)
- MASTERCUT TOOL 5/16x7/8x5/16x2-1/2 2FL Square Endmill (209-238)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL Square Endmill (211-262)
- MASTERCUT TOOL 1/8x1x1/8x3 2FL Square Long Endmill (204-206)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Single End Ball Nose Stub ALTIN Coated (5433659)
- Mastercut Tool End Mills