Shop All Carbide Burs
Mastercut Tool
16901 3/8x5/8x1/4x2-33/64 28° Included Pointed Cone Singlecut
Mfr # SM-4SC
Zoro # G700593090
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SM
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.375
- Bur Angle 28°
Product Information
- Brand Mastercut Tool
- MFR # SM-4SC
- Zoro # G700593090
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SM |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.375 |
Cut Type | Singlecut |
Bur Angle | 28° |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 0.625 |
OAL (Decimal) | 2.5 |
OD (Metric) | 9.525 |
LOC (Metric) | 15.875 |
SHK (Metric) | 6.35 |
OAL (Metric) | 63.5 |
OD (Fractional) | 3/8 |
LOC (Fractional) | 5/8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-33/64 |
Description
16901 3/8x5/8x1/4x2-1/2 14 Included Pointed Cone Singlecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Quick Change Disc, 2 in. (7000118432)
- SHAVIV Deburring Handle, Plastic (152-00019)
- BALDOR-RELIANCE Pair Eyeshields, GA11 (GA11)
- MARSHALLTOWN Rub Brick, Gray/Blue, 20 Grit, 6 x 3 x 1 In (840)
- MASTERCUT TOOL 16902 3/8x5/8x1/4x2-33/64 28° Included Pointed Cone Alumacut (SM-4FM)
- MASTERCUT TOOL 16900 3/8x5/8x1/4x2-33/64 28° Included Pointed Cone Doublecut (SM-4DC)
- MASTERCUT TOOL 01600 1/2x1x1/4x2-3/4 Cylinder No Endcut Doublecut (SA-5DC)
- MASTERCUT TOOL 04521 1/8x9/16x1/8x2 Radius Cylinder Singlecut (SC-42L2SC)
- MASTERCUT TOOL 06500 1/16x3/64x1/8x1-1/2 Ball Doublecut (SD-40DC)
- MASTERCUT TOOL 16120 1/8x5/8x1/8x2 7° Included Pointed Cone Doublecut (SM-43L2DC)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/16 (19D796)
- Mastercut Tool Carbide Burs