Shop All Carbide Burs
Mastercut Tool
1/4x5/8x1/4x2 14° Included Radius Cone Singlecut, PowerT
Mfr # SL-1SC-2
Zoro # G800591279
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SL
- Finish PowerT
- System Of Measurement Imperial
- OD (Decimal) 0.25
- Bur Angle 14°
Product Information
- Brand Mastercut Tool
- MFR # SL-1SC-2
- Zoro # G800591279
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SL |
Finish | PowerT |
System Of Measurement | Imperial |
OD (Decimal) | 0.25 |
Cut Type | Singlecut |
Bur Angle | 14° |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 0.625 |
OAL (Decimal) | 2 |
OD (Metric) | 6.35 |
LOC (Metric) | 15.875 |
SHK (Metric) | 6.35 |
OAL (Metric) | 50.8 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 5/8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2 |
Description
1/4x5/8x1/4x2 14 Included Radius Cone Singlecut, PowerT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Straight Grind Wheel, 8 D, 1 T, 5/8 Arbor (66253198590)
- SGSPRO Carbide Bur, Tree, 3/4in., Double Cut (13378)
- SUPERIOR PADS AND ABRASIVES 6 Inch No Hole Hook & Loop Sanding Pad 5/16-Inch-24 Threaded Shaft (RSP58)
- ARC ABRASIVES QLOK-S PREDATOR AMBUSH 2" 36 (75-31450)
- MASTERCUT TOOL 1/4x5/8x1/4x2 14° Included Radius Cone Doublecut, PowerT (SL-1DC-2)
- MASTERCUT TOOL 15401 1/2x1-1/8x1/4x3-1/64 14° Included Radius Cone Singlecut (SL-4SC)
- MASTERCUT TOOL 06500 1/16x3/64x1/8x1-1/2 Ball Doublecut (SD-40DC)
- MASTERCUT TOOL 00401 1/4x1/2x1/8x2 Cylinder No Endcut Singlecut (SA-51SC)
- MASTERCUT TOOL 01604 1/2x1x1/4x2-3/4 Cylinder No Endcut Chipbreaker (SA-5CB)
- MASTERCUT TOOL 05500 3/8x1x1/4x2-3/4 Radius Cylinder Doublecut (SC-3ADC)
- MASTERCUT TOOL 03303 3/8x3/4x1/4x2-1/2 Cylinder Endcut Diamond Cut (SB-3DM)
- Mastercut Tool Carbide Burs