Shop All Router Bits
Mastercut Tool
1/4x3/8x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates)
Mfr # 822-002
Zoro # G500635372
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.25
- LOC (Decimal) 0.375
- SHK (Decimal) 0.25
- OAL (Decimal) 1.5
Product Information
- Brand Mastercut Tool
- MFR # 822-002
- Zoro # G500635372
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.25 |
LOC (Decimal) | 0.375 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 1.5 |
OD (Metric) | 6.35 |
LOC (Metric) | 9.525 |
SHK (Metric) | 6.35 |
OAL (Metric) | 38.1 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 3/8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 1-1/2 |
Description
1/4x3/8x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 82 Degree Pilotless Countersink for #8 screw (WELCS-8S)
- GUARDAIR QuickSelect Tool Rack (200A75)
- CHANNELLOCK CENTER CUT PLIER 8.3""BLU (458)
- DRILL AMERICA 1-1/16" HSS 1/2" Straight Shank Bridge Reamer Black & Gold Premium (KFDRBSS1-1/16)
- MASTERCUT TOOL 1/4x1/4x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-004)
- MASTERCUT TOOL .200x1/4x1/4x1-1/2 7° Bevel Laminate Trimmer (Plastic Laminates) (822-006)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-312)
- MASTERCUT TOOL 1/8x1/2x1/8x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-308)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 Diamond Bur Fiberglass Finishers (Hard Plastics) Drill End WRouter (822-102)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Downcut Spiral Crescent End WRouter (801-412)
- VERMONT AMERICAN Router Bit 1/4R Cove (23139)
- Mastercut Tool Routers & Accessories