Shop All Carbide Burs
Mastercut Tool
1/4x1-1/4x1/4x3 Doublecut Piloted Diemill, PowerZ
Mfr # 22200-4
Zoro # G800583083
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Diemill
- Finish PowerZ
- System Of Measurement Imperial
- OD (Decimal) 0.25
- End Face Piloted
Product Information
- Brand Mastercut Tool
- MFR # 22200-4
- Zoro # G800583083
- Country of Origin United States
- Category Carbide Burs
Details
Shape | Diemill |
Finish | PowerZ |
System Of Measurement | Imperial |
OD (Decimal) | 0.25 |
End Face | Piloted |
Cut Type | Doublecut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 1.25 |
OAL (Decimal) | 3 |
OD (Metric) | 6.35 |
LOC (Metric) | 31.75 |
SHK (Metric) | 6.35 |
OAL (Metric) | 76.2 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 1-1/4 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 3 |
Description
1/4x1-1/4x1/4x3 Doublecut Piloted Diemill, PowerZ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Cylind. (Radius End), ALU Cut - 5/8" x 1" x 1/4" Shank - SC-6 (24475)
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 100G (73166)
- UNITED ABRASIVES/SAIT SAIT 06428 Threaded Regular Twist Knot Wheels (Carbon Steel), 4" Dia x .014" Wire Size x M10 x 1.25 Arbor, 1-Pack (06428)
- 3M Paper Disc Roll, 120 Grit, Silicon Carbide (7000119243)
- MASTERCUT TOOL 06060 5/8x1x1/4x7 Radius Cylinder Doublecut (SC-6L6DC)
- MASTERCUT TOOL 1/8x1x1/8x3 Doublecut Piloted Diemill, PowerT (22000-2)
- MASTERCUT TOOL 11300 1/4x5/8x1/4x2 Pointed Tree Doublecut (SG-1DC)
- MASTERCUT TOOL M16001 3x11x3x38 14° Pointed Cone Singlecut (SM-42MMSC)
- MASTERCUT TOOL 07401 3/8x5/16x1/4x2-1/8 Ball Singlecut (SD-3SC)
- MASTERCUT TOOL 07601 1/2x7/16x1/4x2-1/4 Ball Singlecut (SD-5SC)
- DRILL AMERICA 5/16"x3/4" Tree Pointed End Carbide Burr 1/4 Shank (DULSG2)
- Mastercut Tool Carbide Burs