Shop All Carbide Burs
Mastercut Tool
1/2x1x1/4x2-3/4 Cylinder Endcut Doublecut, PowerT
Mfr # SB-5DC-2
Zoro # G600585249
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SB
- Finish PowerT
- System Of Measurement Imperial
- OD (Decimal) 0.5
- SHK (Decimal) 0.25
Product Information
- Brand Mastercut Tool
- MFR # SB-5DC-2
- Zoro # G600585249
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SB |
Finish | PowerT |
System Of Measurement | Imperial |
OD (Decimal) | 0.5 |
Cut Type | Doublecut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 1 |
OAL (Decimal) | 2.75 |
OD (Metric) | 12.7 |
LOC (Metric) | 25.4 |
SHK (Metric) | 6.35 |
OAL (Metric) | 69.85 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 1 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-3/4 |
Description
1/2x1x1/4x2-3/4 Cylinder Endcut Doublecut, PowerT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Roloc Disc TR 777F, 1-1/2 in 50 YF-weigh (777F)
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/8 Shank (310-002069)
- WEILER Single Spiral Tube Brush, Power, 0.325"dia (91043)
- BRUT MANUFACTURING $ABRASIVE BLASTER 150LB PRESSURE (BR150H)
- MASTERCUT TOOL 1/2x1x1/4x2-3/4 Cylinder Endcut Singlecut, PowerT (SB-5SC-2)
- MASTERCUT TOOL 11701 1/2x1x1/4x2-3/4 Pointed Tree Singlecut (SG-5SC)
- MASTERCUT TOOL 3/8x2x3/8x4 Doublecut Piloted Diemill, PowerT (22300-2)
- MASTERCUT TOOL 16101 1/8x5/8x1/8x1-1/2 7° Included Pointed Cone Singlecut (SM-43SC)
- MASTERCUT TOOL 05900 1/2x1x1/4x2-3/4 Radius Cylinder Doublecut (SC-5DC)
- MASTERCUT TOOL 06601 3/32x.070x1/8x1-1/2 Ball Singlecut (SD-41SC)
- COBRA CARBIDE Carbide Burr, Double Cut Shapt C Regular Length, SC-9, 1 (10517)
- Mastercut Tool Carbide Burs