Shop All High Performance Carbide End Mills
Mastercut Tool
1/2x1x1/2x3 6FL .015 Corner Radius 45° Helix Eccentric Relief Endmill, PowerA
Mfr # 411-241-1
Zoro # G500594525
$69.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.5
- LOC (Decimal) 1
- SHK (Decimal) 0.5
- OAL (Decimal) 3
Product Information
- Brand Mastercut Tool
- MFR # 411-241-1
- Zoro # G500594525
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.5 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 3 |
OD (Metric) | 12.7 |
LOC (Metric) | 25.4 |
SHK (Metric) | 12.7 |
OAL (Metric) | 76.2 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 1 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 3 |
Description
1/2x1x1/2x3 6FL .015 Corner Radius 45 Helix Eccentric Relief Endmill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT ImpactaTap 5/16 - 18 UNC (308050-0020)
- MARTOR Blades, Box, PK100 (5232.70)
- VEGA INDUSTRIES Vega 5/16 Mag Nutsetter x 12", S2 Modified Steel, Gunmetal Grey (1300MN516)
- WILLIAMS Williams Wood Replacement Handle, 2-4Lb, 14L (SHHW-14A)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MASTERCUT TOOL 16x32x16x88 4FL Ball Multi-Helix V4 No Flat, PowerA (500-228-1)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- OSG Carbide End Mill, VG434, 1/4 D, 3/4 Cut L (VG434-2502)
- Mastercut Tool End Mills