Shop All Router Bits
Mastercut Tool
1/2x1-5/8x1/2x3-1/2 3FL Upcut Spiral Chipbreaker Finisher Endmill End WRouter
Mfr # 816-108
Zoro # G700635370
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.5
- LOC (Decimal) 1.625
- SHK (Decimal) 0.5
- OAL (Decimal) 3.5
Product Information
- Brand Mastercut Tool
- MFR # 816-108
- Zoro # G700635370
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.5 |
LOC (Decimal) | 1.625 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 3.5 |
OD (Metric) | 12.7 |
LOC (Metric) | 41.275 |
SHK (Metric) | 12.7 |
OAL (Metric) | 88.9 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 1-5/8 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 3-1/2 |
Description
1/2x1-5/8x1/2x3-1/2 3FL Upcut Spiral Chipbreaker Finisher Endmill End WRouter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-120 HSS 6 Flute Chatterless Countersink (DEWCHAT1-120)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 45551, 5.00" Length, Chrome plated (2018XD)
- DRILL AMERICA HSS Spiral Point Tap, 5/8"-11, 3 Flutes (DWT57230)
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (34300D2B31140)
- MASTERCUT TOOL 1/2x2-1/8x1/2x4 2FL Upcut Spiral Fishtail End WRouter (804-070)
- MASTERCUT TOOL 3/8x1-1/8x.495x3/8x3 2FL Compression Endmill End WRouter (810-002)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Downcut Spiral Crescent End WRouter (801-412)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-312)
- MASTERCUT TOOL 3/16x3/8x3/16x2 1FL O-Flute Upcut Spiral (Soft Plastics) Crescent End WRouter (801-016)
- MASTERCUT TOOL 1/2x2x1/2x4 1FL Upcut O-Flute Xtreme Crescent End Router (823-036)
- FREUD Up Cut Spiral Ball Nose, 1/8"x1/2 (72-100)
- Mastercut Tool Router Bits