Shop All Carbide Burs
Mastercut Tool
11700 1/2x1x1/4x2-3/4 Pointed Tree Doublecut
Mfr # SG-5DC
Zoro # G100584056
original price:
$31.99
23% off
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SG
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.5
- SHK (Decimal) 0.25
Product Information
- Brand Mastercut Tool
- MFR # SG-5DC
- Zoro # G100584056
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SG |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.5 |
Cut Type | Doublecut |
SHK (Decimal) | 0.25 |
LOC (Decimal) | 1 |
Single End Double End | Single End |
OD (Metric) | 12.7 |
OAL (Decimal) | 2.75 |
LOC (Metric) | 25.4 |
OD (Fractional) | 1/2 |
SHK (Metric) | 6.35 |
OAL (Metric) | 69.85 |
LOC (Fractional) | 1 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-3/4 |
Description
11700 1/2x1x1/4x2-3/4 Pointed Tree Doublecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Carbide Bur, Round Nose Tree Shape (M41396)
- CLESCO 3/32" Thr Dia, 1-3/4" Oal Rubberabrcones&Points Hexhead, Cpm-17 (CPM-17)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 50G, 6" W, 48" L, 50 Grit (61293)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 1 In, Shape A25 (61463677680)
- MASTERCUT TOOL 11701 1/2x1x1/4x2-3/4 Pointed Tree Singlecut (SG-5SC)
- MASTERCUT TOOL 07400 3/8x5/16x1/4x2-1/8 Ball Doublecut (SD-3DC)
- MASTERCUT TOOL 06500 1/16x3/64x1/8x1-1/2 Ball Doublecut (SD-40DC)
- MASTERCUT TOOL 3/16x2x3/16x3 Doublecut Piloted Diemill, PowerT (22100-2)
- MASTERCUT TOOL 16902 3/8x5/8x1/4x2-33/64 28° Included Pointed Cone Alumacut (SM-4FM)
- MASTERCUT TOOL 10801 1/8x1/4x1/8x1-1/2 Pointed Tree Singlecut (SG-41SC)
- COBRA CARBIDE Carbide Burr, Double Cut Shape M Included Angle 28° Reg. Lgth, SM-5, 1/2 (11423)
- Mastercut Tool Carbide Burs