Shop All Carbide Burs
Mastercut Tool
11600 1/2x3/4x1/4x2-1/2 Pointed Tree Doublecut
Mfr # SG-13DC
Zoro # G300583071
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape SG
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.5
- SHK (Decimal) 0.25
Product Information
- Brand Mastercut Tool
- MFR # SG-13DC
- Zoro # G300583071
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SG |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.5 |
Cut Type | Doublecut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 0.75 |
OAL (Decimal) | 2.5 |
OD (Metric) | 12.7 |
LOC (Metric) | 19.05 |
SHK (Metric) | 6.35 |
OAL (Metric) | 63.5 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 3/4 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-1/2 |
Description
11600 1/2x3/4x1/4x2-1/2 Pointed Tree Doublecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 5/8-11 (66254461170)
- 3M SANDING STICK 3PC STIKIT KIT (3M05671)
- NORTON ABRASIVES Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (66261183487)
- WALTER SURFACE TECHNOLOGIES Allsteel 3/4 in. Con. Crimp Brush Stainless Steel (09C078)
- MASTERCUT TOOL 1/4x2x1/4x3 Tri-Shank Tire Bur, PowerA (STB-014T-1)
- MASTERCUT TOOL 10100 1/2x1x1/4x2-3/4 Radius Tree Doublecut (SF-5DC)
- MASTERCUT TOOL 04601 1/4x1/2x1/8x2 Radius Cylinder Singlecut (SC-51SC)
- MASTERCUT TOOL 04521 1/8x9/16x1/8x2 Radius Cylinder Singlecut (SC-42L2SC)
- MASTERCUT TOOL 12400 1/2x1-1/4x1/4x3 Flame Doublecut (SH-5DC)
- MASTERCUT TOOL 3/8 Dblcut Piloted Diemill (22300)
- PFERD Carbide Bur - Cylind. (Plain End), SGL Cut - 1/8" x 1/2" x 1/4" Shank - SA-11 (24001)
- Mastercut Tool Carbide Burs