Shop All Carbide Burs
Mastercut Tool
11501 3/8x3/4x1/4x2-1/2 Pointed Tree Singlecut
Mfr # SG-3SC
Zoro # G600587861
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SG
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.375
- SHK (Decimal) 0.25
Product Information
- Brand Mastercut Tool
- MFR # SG-3SC
- Zoro # G600587861
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SG |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.375 |
Cut Type | Singlecut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 0.75 |
OAL (Decimal) | 2.5 |
OD (Metric) | 9.525 |
LOC (Metric) | 19.05 |
SHK (Metric) | 6.35 |
OAL (Metric) | 63.5 |
OD (Fractional) | 3/8 |
LOC (Fractional) | 3/4 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-1/2 |
Description
11501 3/8x3/4x1/4x2-1/2 Pointed Tree Singlecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Portable Pressure Blaster, 110 dm (40003)
- ZORO SELECT Carbide Bur, Ball Shape, 1/8 In, 1/8 Shank (310-002733)
- WEILER Burr-Rx 3" Narrow Face Wheel, .035/80CG Crimped Fill, 1/2"-3/8" (31102)
- 3M CUBITRON Quick Change Discs, 3 In, 80, TR, PK50 (7000045176)
- MASTERCUT TOOL 11500 3/8x3/4x1/4x2-1/2 Pointed Tree Doublecut (SG-3DC)
- MASTERCUT TOOL 01602 1/2x1x1/4x2-3/4 Cylinder No Endcut Alumacut (SA-5FM)
- MASTERCUT TOOL 10100 1/2x1x1/4x2-3/4 Radius Tree Doublecut (SF-5DC)
- MASTERCUT TOOL 15302 3/8x1-1/16x1/4x2-61/64 14° Included Radius Cone Alumacut (SL-3FM)
- MASTERCUT TOOL 1/2 Dblcut Piloted Diemill (22400)
- MASTERCUT TOOL 16901 3/8x5/8x1/4x2-33/64 28° Included Pointed Cone Singlecut (SM-4SC)
- DRILLCO SD-9, SOLID CARBIDE BUR DOUBLE CUT -7000D (7D164ADC)
- Mastercut Tool Carbide Burs