Shop All Carbide Burs
Mastercut Tool
08702 1/2x7/8x1/4x2-5/8 Oval Alumacut
Mfr # SE-5FM
Zoro # G000588079
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape SE
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.5
- SHK (Decimal) 0.25
Product Information
- Brand Mastercut Tool
- MFR # SE-5FM
- Zoro # G000588079
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SE |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.5 |
Cut Type | Alumacut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 0.875 |
OAL (Decimal) | 2.625 |
OD (Metric) | 12.7 |
LOC (Metric) | 22.225 |
SHK (Metric) | 6.35 |
OAL (Metric) | 66.675 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 7/8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-5/8 |
Description
08702 1/2x7/8x1/4x2-5/8 Oval Alumacut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE EXL Unitized Wheel, 8inx1/2inx1/2 in 2S (XL-UW)
- 3M 3M 03008 Emery Cloth - Pack of 6 (7100100348)
- PFERD 3/16" x 7/16" POLICAP® Abrasive Cap - Shape C - SiC-COOL - 150 Grit (46102)
- NORTON ABRASIVES Diamond Lapping Compound, Oil, Orange, 5g (61463691143)
- MASTERCUT TOOL 12300 5/16x3/4x1/4x2-1/2 Flame Doublecut (SH-2DC)
- MASTERCUT TOOL 07660 1/2x7/16x1/4x6-1/2 Ball Doublecut (SD-5L6DC)
- MASTERCUT TOOL 1/4x1-1/4x1/4x3 Doublecut Piloted Diemill, PowerA (22200-1)
- MASTERCUT TOOL 01604 1/2x1x1/4x2-3/4 Cylinder No Endcut Chipbreaker (SA-5CB)
- MASTERCUT TOOL 05000 1/4x5/8x1/4x2 Radius Cylinder Doublecut (SC-1DC)
- MASTERCUT TOOL 07801 3/4x11/16x1/4x2-1/2 Ball Singlecut (SD-7SC)
- ZORO SELECT Carbide Bur, Radius End, 3/8 In, 1/4 Shank (310-002706)
- Mastercut Tool Carbide Burs