Shop All Carbide Burs
Mastercut Tool
08100 1/8x7/32x1/8x1-1/2 Oval Doublecut
Mfr # SE-41DC
Zoro # G900585413
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SE
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.125
- SHK (Decimal) 0.125
Product Information
- Brand Mastercut Tool
- MFR # SE-41DC
- Zoro # G900585413
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SE |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.125 |
Cut Type | Doublecut |
SHK (Decimal) | 0.125 |
Single End Double End | Single End |
LOC (Decimal) | 0.219 |
OAL (Decimal) | 1.5 |
OD (Metric) | 3.175 |
LOC (Metric) | 5.556 |
SHK (Metric) | 3.175 |
OAL (Metric) | 38.1 |
OD (Fractional) | 1/8 |
LOC (Fractional) | 7/32 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 1-1/2 |
Description
08100 1/8x7/32x1/8x1-1/2 Oval Doublecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x1-1/4, SC, 80G, Brn (66253263360)
- WEILER 7" Big Cat Abrasive Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (50844)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 60 Grit, Medium, Aluminum Oxide, R283 Metalite, Brown (78072704298)
- OSG Carbide Bur, 8mm Cut Dia., RH Cut (851-3125-60)
- MASTERCUT TOOL 08101 1/8x7/32x1/8x1-1/2 Oval Singlecut (SE-41SC)
- MASTERCUT TOOL 01601 1/2x1x1/4x2-3/4 Cylinder No Endcut Singlecut (SA-5SC)
- MASTERCUT TOOL 17000 1/2x7/8x1/4x2-49/64 28° Included Pointed Cone Doublecut (SM-5DC)
- MASTERCUT TOOL 06060 5/8x1x1/4x7 Radius Cylinder Doublecut (SC-6L6DC)
- MASTERCUT TOOL 07260 1/4x7/32x1/4x6-3/4 Ball Doublecut (SD-1L6DC)
- MASTERCUT TOOL 11701 1/2x1x1/4x2-3/4 Pointed Tree Singlecut (SG-5SC)
- M.A. FORD Carbide Bur, 5/8 (29706250)
- Mastercut Tool Carbide Burs