Shop All Carbide Burs
Mastercut Tool
05500 3/8x1x1/4x2-3/4 Radius Cylinder Doublecut
Mfr # SC-3ADC
Zoro # G400588587
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SC
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.375
- SHK (Decimal) 0.25
Product Information
- Brand Mastercut Tool
- MFR # SC-3ADC
- Zoro # G400588587
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SC |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.375 |
Cut Type | Doublecut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 1 |
OAL (Decimal) | 2.75 |
OD (Metric) | 9.525 |
LOC (Metric) | 25.4 |
SHK (Metric) | 6.35 |
OAL (Metric) | 69.85 |
OD (Fractional) | 3/8 |
LOC (Fractional) | 1 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-3/4 |
Description
05500 3/8x1x1/4x2-3/4 Radius Cylinder Doublecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23182 Saitech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 6" x .045"x 7/8", 50-Pack (23182)
- NORTON ABRASIVES Quick Change Disc, Coarse, 2 in., PK50 (66254498593)
- ALC Siphon Hose, 5/8" x 4 ft. (11597)
- NORTON ABRASIVES Sharpening File, Rd, A/O, Orange/Brn, Fine (61463686470)
- MASTERCUT TOOL 09700 1/4x5/8x1/4x2 Radius Tree Doublecut (SF-1DC)
- MASTERCUT TOOL 1/4 Dblcut Piloted Diemill (22200)
- MASTERCUT TOOL 04600 1/4x1/2x1/8x2 Radius Cylinder Doublecut (SC-51DC)
- MASTERCUT TOOL 08600 3/8x5/8x1/4x2-3/8 Oval Doublecut (SE-3DC)
- MASTERCUT TOOL 1/4x5/8x1/4x2 14° Included Radius Cone Singlecut, PowerT (SL-1SC-2)
- MASTERCUT TOOL 03003 1/4x5/8x1/4x2 Cylinder Endcut Diamond Cut (SB-1DM)
- DRILL AMERICA 3/4"x3/4" Cylindrical Carbide Burr 1/4 Shank (DULSA16)
- Mastercut Tool Carbide Burs