Shop All Carbide Burs
Mastercut Tool
04521 1/8x9/16x1/8x2 Radius Cylinder Singlecut
Mfr # SC-42L2SC
Zoro # G800585100
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape SC
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.125
- SHK (Decimal) 0.125
Product Information
- Brand Mastercut Tool
- MFR # SC-42L2SC
- Zoro # G800585100
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SC |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.125 |
Cut Type | Singlecut |
SHK (Decimal) | 0.125 |
Single End Double End | Single End |
LOC (Decimal) | 0.563 |
OAL (Decimal) | 2 |
OD (Metric) | 3.175 |
LOC (Metric) | 14.288 |
SHK (Metric) | 3.175 |
OAL (Metric) | 50.8 |
OD (Fractional) | 1/8 |
LOC (Fractional) | 9/16 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 2 |
Description
04521 1/8x9/16x1/8x2 Radius Cylinder Singlecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Qk Chang Dsc BU Pad, 3" Dia, TS (7000119310)
- SUPERIOR PADS AND ABRASIVES 5 Inch Dia - 5 Holes PSA/Adhesive Back Sanding Pad Replaces Porter Cable 13901 (RSP30)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 3/16 (71103)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge SZA Flap Disc, 60 Grit (10825AF)
- MASTERCUT TOOL M09400 6.3x12.7x3x51 Radius Tree Doublecut (SF-51MMDC)
- MASTERCUT TOOL 3/16 Dblcut Piloted Diemill (22100)
- MASTERCUT TOOL 1/2x1x1/4x2-3/4 Radius Cylinder Alumacut, PowerA (SC-5FM-1)
- MASTERCUT TOOL 3/8 Dblcut Piloted Diemill (22300)
- MASTERCUT TOOL 07800 3/4x11/16x1/4x2-1/2 Ball Doublecut (SD-7DC)
- MASTERCUT TOOL 11500 3/8x3/4x1/4x2-1/2 Pointed Tree Doublecut (SG-3DC)
- COBRA CARBIDE Carbide Burr, Double Cut Shape F Long Length, SF-7L6, 3/4 (10893)
- Mastercut Tool Carbide Burs