Shop All Carbide Burs
Mastercut Tool
01602 1/2x1x1/4x2-3/4 Cylinder No Endcut Alumacut
Mfr # SA-5FM
Zoro # G300584450
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape SA
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.5
- SHK (Decimal) 0.25
Product Information
- Brand Mastercut Tool
- MFR # SA-5FM
- Zoro # G300584450
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SA |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.5 |
Cut Type | Alumacut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 1 |
OAL (Decimal) | 2.75 |
OD (Metric) | 12.7 |
LOC (Metric) | 25.4 |
SHK (Metric) | 6.35 |
OAL (Metric) | 69.85 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 1 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-3/4 |
Description
01602 1/2x1x1/4x2-3/4 Cylinder No Endcut Alumacut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grt, Ceramc, 1/4x24", PK20, Coated, 1/4" W, 24" L, 80 Grit, Medium, Ceramic, XK870X (281942)
- VSM Abrasive Belt, 60 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 60 Grit, Medium, Aluminum Oxide, Brown (1636)
- CGW ABRASIVES CutOff Whl, 7x3/32x7/8, WA36SBF, T27 (45026)
- MASTERCUT TOOL 01603 1/2x1x1/4x2-3/4 Cylinder No Endcut Diamond Cut (SA-5DM)
- MASTERCUT TOOL 01601 1/2x1x1/4x2-3/4 Cylinder No Endcut Singlecut (SA-5SC)
- MASTERCUT TOOL 01604 1/2x1x1/4x2-3/4 Cylinder No Endcut Chipbreaker (SA-5CB)
- MASTERCUT TOOL 10100 1/2x1x1/4x2-3/4 Radius Tree Doublecut (SF-5DC)
- MASTERCUT TOOL 07801 3/4x11/16x1/4x2-1/2 Ball Singlecut (SD-7SC)
- MASTERCUT TOOL 04521 1/8x9/16x1/8x2 Radius Cylinder Singlecut (SC-42L2SC)
- OSG Carbide Bur, SA-3 Trade, 9mm Cutter dia. (901-3750-60-EC)
- Mastercut Tool Carbide Burs