Shop All Carbide Burs
Mastercut Tool
01601 1/2x1x1/4x2-3/4 Cylinder No Endcut Singlecut
Mfr # SA-5SC
Zoro # G500585936
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SA
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.5
- SHK (Decimal) 0.25
Product Information
- Brand Mastercut Tool
- MFR # SA-5SC
- Zoro # G500585936
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SA |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.5 |
Cut Type | Singlecut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 1 |
OAL (Decimal) | 2.75 |
OD (Metric) | 12.7 |
LOC (Metric) | 25.4 |
SHK (Metric) | 6.35 |
OAL (Metric) | 69.85 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 1 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-3/4 |
Description
01601 1/2x1x1/4x2-3/4 Cylinder No Endcut Singlecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 12" Zirconia Alumina Cloth PSA Disc, 36 Grit (30510ZA)
- DIABLO 18 in. L X 3 in. W Assorted Grit Zirconium Oxide Sanding Belt 5 pk (DCB318ASTS05G)
- DEWALT 4-1/2" x 5/8"-11 24g type 29 HP flap disc (DW8337)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 60Z, 7/8" (50514)
- MASTERCUT TOOL 01603 1/2x1x1/4x2-3/4 Cylinder No Endcut Diamond Cut (SA-5DM)
- MASTERCUT TOOL 01602 1/2x1x1/4x2-3/4 Cylinder No Endcut Alumacut (SA-5FM)
- MASTERCUT TOOL 01600 1/2x1x1/4x2-3/4 Cylinder No Endcut Doublecut (SA-5DC)
- MASTERCUT TOOL 07401 3/8x5/16x1/4x2-1/8 Ball Singlecut (SD-3SC)
- MASTERCUT TOOL 17000 1/2x7/8x1/4x2-49/64 28° Included Pointed Cone Doublecut (SM-5DC)
- MASTERCUT TOOL 6x32x6x75 Singlecut Piloted Diemill (M22201)
- WIDIA Carbide Bur, Round Nose Tree, 1/4, dbl Cut (M41383)
- Mastercut Tool Carbide Burs