Shop All Carbide Burs
Mastercut Tool
01600 1/2x1x1/4x2-3/4 Cylinder No Endcut Doublecut
Mfr # SA-5DC
Zoro # G800584547
original price:
$31.29
23% off
new price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SA
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.5
- SHK (Decimal) 0.25
Product Information
- Brand Mastercut Tool
- MFR # SA-5DC
- Zoro # G800584547
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SA |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.5 |
Cut Type | Doublecut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 1 |
OAL (Decimal) | 2.75 |
OD (Metric) | 12.7 |
LOC (Metric) | 25.4 |
SHK (Metric) | 6.35 |
OAL (Metric) | 69.85 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 1 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-3/4 |
Description
01600 1/2x1x1/4x2-3/4 Cylinder No Endcut Doublecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Metal, 6-1/2"x1/8"x5/8" (07660789098)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Fine, 3x1x1/4 (A019861)
- SUPERIOR PADS AND ABRASIVES 3 Inch Hook & Loop Sanding Pad with 5/16 Inch-24 Threads (RSP57)
- PFERD 4-1/2" x 1/8 Grinding Wheel, 7/8" A.H. - SG INOX - Type 27 (61104)
- MASTERCUT TOOL 01603 1/2x1x1/4x2-3/4 Cylinder No Endcut Diamond Cut (SA-5DM)
- MASTERCUT TOOL 01604 1/2x1x1/4x2-3/4 Cylinder No Endcut Chipbreaker (SA-5CB)
- MASTERCUT TOOL 01601 1/2x1x1/4x2-3/4 Cylinder No Endcut Singlecut (SA-5SC)
- MASTERCUT TOOL 16900 3/8x5/8x1/4x2-33/64 28° Included Pointed Cone Doublecut (SM-4DC)
- MASTERCUT TOOL 15302 3/8x1-1/16x1/4x2-61/64 14° Included Radius Cone Alumacut (SL-3FM)
- MASTERCUT TOOL 03761 1/2x1x1/4x7 Cylinder Endcut Singlecut (SB-5L6SC)
- WIDIA Carbide Bur, Ball Shape (M40342)
- Mastercut Tool Carbide Burs