Shop All Carbide Burs
Mastercut Tool
00401 1/4x1/2x1/8x2 Cylinder No Endcut Singlecut
Mfr # SA-51SC
Zoro # G800584264
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape SA
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.25
- SHK (Decimal) 0.125
Product Information
- Brand Mastercut Tool
- MFR # SA-51SC
- Zoro # G800584264
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SA |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.25 |
Cut Type | Singlecut |
SHK (Decimal) | 0.125 |
Single End Double End | Single End |
LOC (Decimal) | 0.5 |
OAL (Decimal) | 2 |
OD (Metric) | 6.35 |
LOC (Metric) | 12.7 |
SHK (Metric) | 3.175 |
OAL (Metric) | 50.8 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 1/2 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 2 |
Description
00401 1/4x1/2x1/8x2 Cylinder No Endcut Singlecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, Aluminum Oxide, 4 1/2" dia (77696097546)
- MIRKA Cutoff Wheel Bulldog 3X.035X.375" A60Tbxx (MS-1226)
- CONTINENTAL ABRASIVES 2" x 50 Yards 220 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A220)
- VSM Abrasive Belt, 60 Grit, Zirc, 1 x 21", PK10, Coated, 1" W, 21" L, 60 Grit, Medium, Zirconia, ZK713X (136637)
- MASTERCUT TOOL 07800 3/4x11/16x1/4x2-1/2 Ball Doublecut (SD-7DC)
- MASTERCUT TOOL 05901 1/2x1x1/4x2-3/4 Radius Cylinder Singlecut (SC-5SC)
- MASTERCUT TOOL 09700 1/4x5/8x1/4x2 Radius Tree Doublecut (SF-1DC)
- MASTERCUT TOOL 1/2x1x1/4x2-3/4 Cylinder Endcut Doublecut, PowerT (SB-5DC-2)
- MASTERCUT TOOL 08600 3/8x5/8x1/4x2-3/8 Oval Doublecut (SE-3DC)
- MASTERCUT TOOL 1/8x1x1/8x3 Doublecut Piloted Diemill, PowerT (22000-2)
- OSG Carbide Bur, Cylinder, 3/16 in. (820-0011)
- Mastercut Tool Carbide Burs