Shop All Evaporative Cooler Pads and Accessories
Mastercool
Purge Pump Kit, Metal and Plastic
Mfr # MCP44-PPK
Zoro # G9372176
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MCP44E, MCP59, Mfr. No. MCP44, WPL44, WPL44NP
- Size 9.5"
- Material Metal and Plastic
- Includes Hose Kit, Instruction Sheet, Pump, Pump Bracket, Screw or Mount Bracket
- Voltage 120V AC
Product Information
- Brand Mastercool
- MFR # MCP44-PPK
- Zoro # G9372176
- UPC # 009009479190
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Size | 9.5" |
Details
For Use With | MCP44E, MCP59, Mfr. No. MCP44, WPL44, WPL44NP |
Material | Metal and Plastic |
Includes | Hose Kit, Instruction Sheet, Pump, Pump Bracket, Screw or Mount Bracket |
Voltage | 120V AC |
Item | Purge Pump Kit |
Evaporative Cooler Accessory Item | Purge Pump Kit |
Description
Purge Pump Kit, 120V AC Voltage, Material Metal and Plastic, For Use With MCP44E, MCP59, Mfr. No. MCP44, WPL44, WPL44NP, Includes Hose Kit, Instruction Sheet, Pump, Pump Bracket, Screw or Mount Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filtrete 24 in. W X 30 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter (9813DC-6)
- KMC CONTROLS Differential Pressure Flow Sensor, 8 In (SSS-1004)
- RELIANCE WATER HEATERS Thermostat Electric 240V (100108422)
- US DUCT US Duct Clamp Together Hose Adapter, 16" Diameter, Galvanized, 20 Gauge (RAH16.G20)
- MASTERCOOL Protective Cover, Polyester and PP (MCP44-EC)
- MASTERCOOL Purge Pump, 120V (CM120B)
- MASTERCOOL Grille Cover, High Impact Polystyrene (MCP44-IC)
- MASTERCOOL Mastercool Pad 40X23X8 (3437)
- DIAL MFG Adapter 1/4 Polytube (9498)
- DIAL MFG Dial Manufacturing 4000445 9.5 x 5.5 in. Power Clean Polypropylene Orange Evaporative Cooler Pump (4000445)
- ZORO SELECT Evaporative Cooling Pad, 12x6x36 in. (4KCC1)
- Mastercool Evaporative Cooler Pads and Accessories