Shop All Evaporative Coolers
Mastercool
Ducted Evaporative Cooler with Motor 7000 cfm, 2200 sq. ft., 9 gal.
Mfr # 2YAE7-4UE42-3X276
Zoro # G2888261
product price: $1,912.99
/ea
Free Shipping & Returns
$1,912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 7,000 cfm
- Voltage 115
- Drive With
- Duct Opening Length 19 3/4 in
- Duct Opening Width 19 3/4 in
Product Information
- Brand Mastercool
- MFR # 2YAE7-4UE42-3X276
- Zoro # G2888261
- Country of Origin Multiple
- Category Evaporative Coolers
Dimensions
Duct Opening Length | 19 3/4 in |
Duct Opening Width | 19 3/4 in |
Height | 34 5/8 in |
Width | 42 in |
Depth | 52 in |
Description
Ducted Evaporative Cooler with Motor, Residential Grade, 7,000 cfm, Average Coverage Area 2200 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 12 in, Number of Inlets for Outside Air Single Inlet, 1 hp HP, 115V AC, Pump Voltage 115, Number of Speeds 2, Water Capacity 9 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Flue Brush, SS, 2 In Dia, 1/4 In MNPT (2FCC8)
- BELIMO Spring, 22"-Lb, 2-10V, Sw (TFB24-SR-S)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NT9)
- RHEEM Nat To Lp Conversion Kit (FP-26)
- MASTERCOOL Window Evaporative Cooler 3200 cfm, 1000 sq. ft., 2.0 gal, 1/3 HP (MCP44)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 8 gal (ADA71)
- MASTERCOOL Window Evaporative Cooler 4000 cfm, 2000 sq. ft., 2.0 gal, 1/2 HP (MCP59)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 9 gal (ADA7112)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 8 gal (ASA71)
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 9 gal (ADA5112)
- COOL BOSS Portable Evap Air Cooler 110V, 60hz, 1 phase, 60 Gal capacity (CB-16L)
- Mastercool Evaporative Coolers