Shop All Evaporative Coolers
Mastercool
Ducted Evaporative Cooler 7000 cfm, 2300 sq. ft., 7 gal, 1 HP, Belt
Mfr # AS1C7112
Zoro # G9944417
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,557.99
Free 30-Day Returns
Key Features
- Air Flow 7,000 cfm
- Voltage 115
- Drive With
- Water Capacity 7 gal
- Blade Dia. 20"
Product Information
- Brand Mastercool
- MFR # AS1C7112
- Zoro # G9944417
- UPC # 009009210397
- Country of Origin United States
- Category Evaporative Coolers
Dimensions
Blade Dia. | 20" |
Width | 42 in |
Duct Opening Width | 19 3/4 in |
Depth | 52 in |
Duct Opening Length | 19 3/4 in |
Height | 34 5/8 in |
Description
Ducted Evaporative Cooler, Residential Grade, 7,000 cfm, Average Coverage Area 2300 sq ft, Drive Package With Motor Factory Installed, Drive Type Belt, Pad Thickness 12 in, Number of Inlets for Outside Air Single Inlet, 1 hp HP, Amps 17.1, 115V AC, Pump Voltage 115, 1-Phase 115V AC Phase - Voltage, 1 Phase, Number of Speeds 2, Water Connection 1/4 in, Water Capacity 7 gal, Fill Type Water Connection Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Fan Motor (950-0416)
- FJC Estercool Oil, 8 oz. (2408)
- J & D MFG J&D Manufacturing 20in EZ Breeze HAF Basket Fan w/ Bracket & Cord, 1/10 HP (VDB20G)
- FOSTORIA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 480V AC (FSA-9548-3)
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 8 gal (ADA51)
- MASTERCOOL Window Evaporative Cooler 3200 cfm, 1000 sq. ft., 2.0 gal, 1/3 HP (MCP44)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 8 gal (ADA71)
- MASTERCOOL Window Evaporative Cooler 4000 cfm, 2000 sq. ft., 2.0 gal, 1/2 HP (MCP59)
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 9 gal (ADA5112)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 8 gal (ASA71)
- DAYTON Window Evaporative Cooler 2800 cfm, 1000 to 1400 sq. ft., 6.3 gal (4RNN8)
- Mastercool Evaporative Coolers