Shop All Grill Accessories
Masterbuilt
Masterbuilt MB20080110 30 in. Electric Smoker Cover
Mfr # MB20080110
Zoro # G603720760
product price: $52.65
/ea
$52.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Masterbuilt
- MFR # MB20080110
- Zoro # G603720760
- UPC # 94428272880
- Country of Origin China
- Category Grill Accessories
Description
Features
- Electric Smoker Cover
- Heavy-duty construction lasts season after season
- Glued & sewn seams
- The elements can take a toll on your smoker
- The heavy-duty Masterbuilt 30" Electric Smoker Cover is here to ensure your smoker lasts through rain, snow or sun
- Size: 30 in.
- Color: Black
- Dimension: 30.9" H x 18.1" W x 16.9" L
- Weight: 10.54 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter 605-050 For Husqvarna 510244103 (605-050)
- JED POOL TOOLS Deluxe Filter Hose 1-1/2" x 3 ft (60-345-03)
- BRIGGS & STRATTON S-Cable, S-CBL-C 51.50 22RBFDTECRH (1101366MA)
- AIC REPLACEMENT PARTS 16221-ZH8-801 Carb Mounting Gasket Fits Honda Models: GX160 & GX200 (15145-ROT)
- MASTERBUILT Masterbuilt Manufacturing 218014 40 in. Smoker Mat; Pack of 2 (218014)
- MASTERBUILT Masterbuilt Manufacturing 218012 Smoker Sausage Hanger (218012)
- MASTERBUILT ELECTRIC SMOKER COVER40"" (MB20080210)
- MASTERBUILT GRILL CVR GRAVITY 560 (MB20080220)
- MASTERBUILT Analog Wood Chips Vertical Smoker Black (MB20070210)
- MASTERBUILT GRILL CVR GRAVITY1050 (MB20081220)
- PIT BOSS Smoker Cvr Vert 7Ser (73752)
- Masterbuilt Grill Accessories