Shop All Manual Flush Valves
Master-Trol
Flush Valve, with Controller
Mfr # EZ-MTP-WC
Zoro # G6174960
product price: $1,330.99
/ea
Free Shipping & Returns
$1,330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute Product Contributes To Reducing Water Consumption
- Includes Transformer, Controller Cable, Flushing Air-Control Pneumatic Push Rod Assembly for 8 inch Wall, Mounting Plate, MTPFV Flush Valve Branch Assembly, Tubing for Pneumatic Push Buttons, Wall Supply Electronic Solenoid Operated Flush Valve
- Standards ADA, ANSI, NEC, UFAS
- Product Type Prison Toilet Retrofit Kit
- Operating Temperature - Maximum 130 Degrees F
Product Information
- Brand Master-Trol
- MFR # EZ-MTP-WC
- Zoro # G6174960
- UPC # 883232494553
- Country of Origin United States
- Category Manual Flush Valves
Dimensions
Cable Length | 15 ft |
Main Module Overall Width | 6 3/8 in |
Main Module Overall Height | 9 7/8 in |
Sub Module Overall Width | 6 3/8 in |
Sub Module Overall Height | 9 7/8 in |
Details
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Item | Prison Toilet Retrofit Kit |
Includes | Transformer, Controller Cable, Flushing Air-Control Pneumatic Push Rod Assembly for 8 inch Wall, Mounting Plate, MTPFV Flush Valve Branch Assembly, Tubing for Pneumatic Push Buttons, Wall Supply Electronic Solenoid Operated Flush Valve |
Standards | ADA, ANSI, NEC, UFAS |
Product Type | Prison Toilet Retrofit Kit |
Operating Temperature - Maximum | 130 Degrees F |
Water Pressure - Maximum | 100 psi |
Voltage | 24V AC |
Configuration Style | Communicating |
Description
Prison Toilet Retrofit Kit, Main Module Overall Width 6 3/8 in, Product Type Prison Toilet Retrofit Kit, Configuration Style Communicating, Cable Length 15 ft, Main Module Overall Height 9 7/8 in, Sub Module Overall Height 9 7/8 in, Sub Module Overall Width 6 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Service Repair Kit, 1/4 in, 3/8 in Tube Size, White (KIT-ISRK)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Gravity Fed, Floor Mount, Round, White (3517B101.020)
- A.O. SMITH 9006007215 Kit Switch Blocked (9006007215)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VUC6)
- SLOAN Flushometer Wets2001.1201 St2009 And Solis 8111-1.1 (20011201)
- MANSFIELD PLUMBING PRODUCTS Flush Valve Serv Pack (30)
- ZURN 3.5 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (ZH6140AV-4L)
- DANCO Chain Flush Valve American Std (88408)
- SLOAN Gem-2 111 Xl (3070004)
- PLUMB PAK Sink Tailpiece 1-1/2 X 4 (PP10-4W)
- KOHLER Service Kit For 3002704-Cp Flushvalve (1060410-CP)
- Master-Trol Manual Flush Valves