Shop All Cutting, Tapping, and Grinding Fluids
Master Stages
Low Foam Machine Tool Sump Cleaner, PK4
Mfr # WHAMEXXT/1
Zoro # G5075847
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Properties Low Foam
- Specific Gravity 1.075
- Cutting Fluid Sub-Category Cutting Cleaners
- Container Style Jug
- Size 1 gal.
Product Information
- Brand Master Stages
- MFR # WHAMEXXT/1
- Zoro # G5075847
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 1 gal |
Size | 1 gal. |
Details
Fluid Properties | Low Foam |
Item | Cutting Tool Cleaner |
Specific Gravity | 1.075 |
Cutting Fluid Sub-Category | Cutting Cleaners |
Container Style | Jug |
Physical Form | Liquid |
Features | Very Hard Water Tolerance, Effective in Raw Water or with Used Coolant |
Form | Liquid |
Standards | No SARA 313 Reportable Ingredients |
pH Range - Concentrate | 10.5 to 11.5 |
Metal Compatibility | Cast Iron, Steel |
Color | Yellow |
Flash Point | Greater Than 93.3 Degrees C |
Fluid Type | Low Foam |
pH Range - Operating | 9.8 to 10.5 |
Container Type | Jug |
Application | Machine Tool Sumps and Larger Systems, Coolant Supply Lines and Coolant Recycling Equipment |
Description
Cutting Tool Cleaner, Container Size 1 gal, Jug, Yellow, Application Machine Tool Sumps and Larger Systems, Coolant Supply Lines and Coolant Recycling Equipment, Features Very Hard Water Tolerance, Effective in Raw Water or with Used Coolant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 3V Type, 3/8"x56" (3VX560)
- REELCRAFT Drive Motor (260428)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 36 Stroke - 1.75 Rod (212738)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 7.15 in OD (682B)
- MASTER STAGES Low Foam Machine Tool Sump Cleaner, 5 gal (WHAMEXXT/5)
- MASTER STAGES Machine Tool Cleaner, 5 Gal (WHAMEX/5G)
- MASTER STAGES Machine Tool Cleaner, 1 Gal (WHAMEX/1G)
- MOBIL Velocite 3, Spindle Oil, ISO Grade 2, Mineral, 5 gal Container (103866)
- RENEWABLE LUBRICANTS Cutting Oil, 5 gal, Bucket (86834)
- ACCU-LUBE Cutting Oil, 55 gal, Drum (LB3055)
- RUSTLICK Dielectric Oil, 5 gal, Bucket (72055)
- Master Stages Cutting, Tapping, and Grinding Fluids