Shop All Hole Punchers
Master
Punch, 3 Hole, 40Sh Cap, Black
Mfr # MP50
Zoro # G6240230
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 40
- Hole Dia. 9/32"
- Color Black
- Number of Holes 3
- Clippings Receptacle Large Capacity Chip Pan
Product Information
- Brand Master
- MFR # MP50
- Zoro # G6240230
- UPC # 015086207106
- Country of Origin United States
- Category Hole Punchers
Dimensions
Hole Dia. | 9/32" |
Details
Item | Punch,3 Hole,40Sh Cap,Black |
Sheet Capacity | 40 |
Color | Black |
Number of Holes | 3 |
Clippings Receptacle | Large Capacity Chip Pan |
Punch Shape | Round |
Operating Method | Manual |
Description
Punch,3 Hole,40Sh Cap,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Business Card File, Black/Grey, 4x2 (241301)
- BOSTITCH Full Strip Stapler, 20 Sheet, Black (BOSB2200BK)
- ZORO SELECT 96" x 54" VCI Bags, 4 mil, Blue (VBG0001)
- SHARPIE Smear Guard Highlighter Set, Chisel Tip Fluorescent Colors PK4 (25174PP)
- MASTER Punch, Power/Lever, 40 Sheet, 13/32 (1340PB)
- MASTER 5-Hole Punch, Adjustable, 11/32", 40 Sht Cap, Tan (MAT525M)
- MASTER Hole Punch, Master, 40-Sheet, 2 to 7, 9/32" (1325B)
- MASTER Punch, 2- Hole, Heavy-Duty, 40 Sheet (MP250)
- MASTER Punch, 2- Hole Electric (EP210)
- MASTER Heavy-Duty 3-Hole Punch, Adjust Center, 40 Sht Cap, BK (MAT1325B)
- ZORO SELECT Paper Punch, 3-Hole, Blk, 6 Sheet (2WFU1)
- Master Hole Punchers