Shop All Air Impact Wrenches
Master Power
Apex Air Impact Wrench, 3/8 In. Dr., 10,500 rpm
Mfr # MP2271
Zoro # G4586732
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Blows per Minute 900
- Duty Industrial
- Free Speed 10,500 RPM
- Handle Type In-Line
Product Information
- Brand Master Power
- MFR # MP2271
- Zoro # G4586732
- Country of Origin Japan
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/4 in |
Square Drive Size | 3/8" |
Overall Length | 7 in |
Air Inlet Size - Air Tools | 1/4" NPT |
Drive Size - Air Tools | 3/8" Square |
Drive Size | 3/8 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 22 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Rear, Duty Rating Industrial Duty, Breakaway Torque 65 ft-lb, Fastening Torque 65 ft-lb, Free Speed 10,500 RPM, Impact Rated Yes, Impact Sound Level 88 dB, Impacts per Minute 900, Number of Speed Settings 4, Max. Bolt Capacity 3/8 in, Drive Size 3/8 in Square, Drive Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Face Grooving Tool - Full Radius (FGF-312-050-075)
- KRAFT TOOL Stainless Steel Outside Co, 4" x 2" 3/4"R (PL021)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-24, Taper, 4 Flutes (015372AS)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 6.000"L, SDS Plus, 25PK (HC2011B25)
- JET Butterfly Impact Wrench 3/8In (JT9-505100)
- SP AIR 1" Impact Wrench, SP-1194DX-6 (SP-1194DX-6)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 700 ft.-lb. (CP8252-R)
- AIRCAT 1" Super Duty Straight Impact Wrench With 8" Extended Anvil (1994)
- PORTER-CABLE Twin Hammer Impact Wrench (PXCM024-0440)
- CLECO Impact Wrench, 40.5 CFM, 1/4 in. NPT (CWC-500P)
- GROZ Wrench, Air Impact, Rbst/Durable Alum, 1/2" (61920)
- Master Power Air Impact Wrenches