Shop All Pressure Regulators
Master Pneumatic
WATER REG 1/4, 0-125, GAUGE
Mfr # R53MB-2AHG
Zoro # G905960840
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 300 psi
- Pressure Adjustment Range 0 to 100 psi
- Connection Type NPTF
Product Information
- Brand Master Pneumatic
- MFR # R53MB-2AHG
- Zoro # G905960840
- Country of Origin United States
- Category Pressure Regulators
Details
Max. Pressure | 300 psi |
Pressure Adjustment Range | 0 to 100 psi |
Connection Type | NPTF |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K DRUM&BARREL VLV 3/4""MIP (109-203)
- DELTA Faucet, Miscellaneous Faucet Repair Part, Not Applicable (RP46074)
- ZORO SELECT Tubing, Silicone, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3150)
- TEST-TITE Pressure Relief Pneumatic Test Plug 3" (83587)
- MASTER PNEUMATIC PISTON WATER REG 1/4, 0-8 (R53MB-2AL8)
- MASTER PNEUMATIC DIA WATER REG 1/8, 0-50 (R54MB-1AL)
- MASTER PNEUMATIC DIA.WATER REG 1/4, 0-15 (R54MB-2AL15)
- WATTS Steam Pressure Regulator, 2in, 5-40psi (152A 5-40)
- ZORO SELECT Pressure Regulator, Brass, 300 psi, Outlet Size: 1/4" (30PT97)
- ZORO SELECT Pressure Regulator, Brass, 300 psi (30PV01)
- CASH VALVE Pressure Regulator, 1/4 In, 75 to 200 psi (8275-0138)
- Master Pneumatic Pressure Regulators