Shop All Pneumatic Regulators
Master Pneumatic
REGULATOR 1/2
Mfr # R60-4
Zoro # G405847368
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 1/2" NPTF
- Max. Inlet Pressure - Regulators 250 psi
- Adjustment Range - Regulators 0 to 100 psi
Product Information
- Brand Master Pneumatic
- MFR # R60-4
- Zoro # G405847368
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Port Size | 1/2" NPTF |
Details
Max. Inlet Pressure - Regulators | 250 psi |
Adjustment Range - Regulators | 0 to 100 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B52)
- AMI BEARINGS SINGLE ROW BALL BEARING - 40MM WIDE SET SCREW 4-BOLT FLANGE (UCF208)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (31LH40)
- BOSTON 1" ID x 100 ft Vinyl Nitrile Gasoline Hose BK (H036316BK-100)
- MASTER PNEUMATIC PISTON REG 1/8, 0-125 (R55M-1H)
- MASTER PNEUMATIC DIA.H20 REG 1/4, SEAT, 0-30 (R54MB-2ACL30)
- MASTER PNEUMATIC REGULATOR 3/8 (R100-3L)
- MASTER PNEUMATIC REGULATOR 1 W/GAGE (R180M-8HG)
- MASTER PNEUMATIC REGULATOR 1/2 (R380-4C2)
- MASTER PNEUMATIC PILOT REGULATOR 3" (PR300-24)
- NUMATICS Regulator, 3/8 in, Aluminum, 0.95 lb (8652AR003FA00H0)
- Master Pneumatic Pneumatic Regulators