Shop All Pneumatic Regulators
Master Pneumatic
REG CONSTANT BLEED 1/2
Mfr # IR100-4
Zoro # G705960941
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 1/2" NPTF
- Max. Inlet Pressure - Regulators 250 psi
- Adjustment Range - Regulators 15 to 200 psi
Product Information
- Brand Master Pneumatic
- MFR # IR100-4
- Zoro # G705960941
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Port Size | 1/2" NPTF |
Details
Max. Inlet Pressure - Regulators | 250 psi |
Adjustment Range - Regulators | 15 to 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Open, 20mm Bore Dia (6304C3)
- CHICAGO RAWHIDE Small Bore Seals, #21840 (21840)
- ARO Valve, Alpha Series, A249PS (A249PS)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Single Acting (5ZEJ8)
- MASTER PNEUMATIC REG PISTON NON-REL 0-125 (R10MAH)
- MASTER PNEUMATIC PISTON REG 1/4, 0-125 (R55M-2H)
- MASTER PNEUMATIC REGULATOR 1 W/GAGE (R180M-8HG)
- MASTER PNEUMATIC DIA REG 1/4, NON-REL, 0-125 (CX-1B0A1C0-AC)
- MASTER PNEUMATIC PISTON REG 1/8 (R55M-1)
- MASTER PNEUMATIC REGULATOR 1/2 (R100-4)
- MASTER PNEUMATIC REGULATOR 3/8 (R100-3L)
- Master Pneumatic Pneumatic System Components