Shop All Pneumatic Regulators
Master Pneumatic
REG 3/8, 0-200, GAGE, BSPP
Mfr # R75-3HGW
Zoro # G205960748
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 3/8" BSPP
- Max. Inlet Pressure - Regulators 300 psi
- Adjustment Range - Regulators 0 to 100 psi
Product Information
- Brand Master Pneumatic
- MFR # R75-3HGW
- Zoro # G205960748
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Port Size | 3/8" BSPP |
Details
Max. Inlet Pressure - Regulators | 300 psi |
Adjustment Range - Regulators | 0 to 100 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 200 psi (SA38-1A200)
- MRC Bearing, 20mm, 19,000 N, Double Shield (5204CFF)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 6 Stroke - 1.5 Rod (211395)
- CONRADER Check Valve, 1 to 9 CFM, 1/4" (M)NPT (CLS1414)
- MASTER PNEUMATIC REGULATOR 1 W/GAGE (R180M-8HG)
- MASTER PNEUMATIC REG 1/2, L.KNOB, 0-200, GAGE (R350-4BHG)
- MASTER PNEUMATIC REGULATOR 2 (R200-16)
- MASTER PNEUMATIC DIA.REG 1/4 (R56M-2)
- MASTER PNEUMATIC PILOT REG 1/2, NON-REL, RED (PR380-4AC2)
- MASTER PNEUMATIC REGULATOR 1 1/2 (R180-12)
- INGERSOLL-RAND ARO 1/4IN NPT PNEUMATIC REGULATOR (R37121-100)
- Master Pneumatic Pneumatic System Components